Zoro Homepage

Ball Transfer, Cntrsunk, 5/8In Ball Dia

  • Mfr # BT LPCS 2H .63DIA 20 CS/CS

  • Zoro # G3016207


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Ball Transfer Mount Type
Countersunk Flange
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT LPCS 2H .63DIA 20 CS/CS
Zoro #
G3016207
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
15/16 in
Ball Diameter - Ball Transfer
5/8 in
Ball Dia. (In.)
5/8
Dimension D (In.)
3/8
Height (In.)
3/4
Dimension A (In.)
3/8
Dimension C (In.)
1-1/4
Dia. (In.)
1-11/16
Length (In.)
1-11/16
Dimension B (In.)
1-11/16
Width (In.)
1-11/16
Ball Diameter
5/8 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Countersunk Flange
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
3/8 in
Ball Load Capacity
20 lb
Mounting Style
9/64"
Housing Material
Carbon Steel
Working Load Limit (Lb.)
20
Type
Countersunk Flange

Description

Ball Transfer, 5/8 in Ball Diameter - Ball Transfer, 20 lb Ball Load Capacity, Carbon Steel, Countersunk Flange Ball Transfer Mount Type, 3/8 in Projection, 15/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.