Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Transfer, Drop In, 5/8In Ball Dia

  • Mfr # BT DI .63DIA 33 CS/CS

  • Zoro # G3496818


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Ball Transfer Mount Type
Drop-In
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT DI .63DIA 33 CS/CS
Zoro #
G3496818
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 3/16 in
Ball Diameter - Ball Transfer
5/8 in
Dimension A (In.)
13/16
Dimension C (In.)
3/8
Height (In.)
13/16
Dimension B (In.)
15/16
Length (In.)
1-3/16
Width (In.)
1-3/16
Ball Dia. (In.)
5/8
Dia. (In.)
1-3/16
Ball Diameter
5/8 in

Details

Ball Transfer Mount Type
Drop-In
Item
Ball Transfer
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
3/8 in
Ball Load Capacity
33 lb
Working Load Limit (Lb.)
33
Mounting Style
15/16
Type
Drop In
Housing Material
Carbon Steel

Description

Ball Transfer, 5/8 in Ball Diameter - Ball Transfer, 33 lb Ball Load Capacity, Carbon Steel, Drop-In Ball Transfer Mount Type, 3/8 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.