Ball Transfer, Flange, 1-1/2In Ball Dia

  • Mfr # BT F 4H 1.5DIA 250 SS/CS

  • Zoro # G7023624


product price:  $54.49
/ea

Key Features

Ball Transfer Mount Type
Flange
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT F 4H 1.5DIA 250 SS/CS
Zoro #
G7023624
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
2 9/16 in
Ball Diameter - Ball Transfer
1 1/2 in
Ball Dia. (In.)
1-1/2
Dimension C (In.)
2-7/16
Width (In.)
3
Height (In.)
1-13/16
Length (In.)
3
Dimension B (In.)
2-19/32
Dimension A (In.)
1-13/16
Ball Diameter
1 1/2 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Flange
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1 13/16 in
Ball Load Capacity
250 lb
Working Load Limit (Lb.)
250
Type
Flange
Mounting Style
9/32"
Housing Material
Carbon Steel

Description

Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Stainless Steel, Flange Ball Transfer Mount Type, 1 13/16 in Projection, 2 9/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.