Ball Transfer, Flange, 1-1/4In Ball Dia
Mfr # BT FRD 4H 1.25DIA 225 CS/CS
Zoro # G9540465
product price:Â $19.99
/eaKey Features
Ball Dia. (In.)
1-1/4
Housing Material - Ball Transfers
Carbon Steel
Housing Diameter
1 7/16 in
Housing Material
Carbon Steel
Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT FRD 4H 1.25DIA 225 CS/CS
Zoro #
G9540465
UPC #
-
Country of Origin
United States
Dimensions
Ball Dia. (In.)
1-1/4
Housing Diameter
1 7/16 in
Height (In.)
1-3/4
Ball Diameter - Ball Transfer
1 1/4 in
Dia. (In.)
2-7/16
Ball Diameter
1 1/4 in
Details
Item
Ball Transfer
Housing Material - Ball Transfers
Carbon Steel
Housing Material
Carbon Steel
Type
Flange
Ball Material
Carbon Steel
Working Load Limit (Lb.)
225
Housing Finish/Coating
Black Oxide
Ball Load Capacity
225 lb
Mounting Style
5/32"
Projection
3/8 in
Ball Transfer Mount Type
Flange
Description
Ball Transfer, 1 1/4 in Ball Diameter - Ball Transfer, 225 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 3/8 in Projection, 1 7/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.