Ball Transfer, Flange, 1In Ball Dia

  • Mfr # BT F 2H 1DIA 75 SS/SS

  • Zoro # G6403031


product price:  $18.19
/ea

Key Features

Ball Transfer Mount Type
Flange
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Stainless Steel
Projection
1 3/16 in
Ball Load Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT F 2H 1DIA 75 SS/SS
Zoro #
G6403031
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 11/16 in
Ball Diameter - Ball Transfer
1 in
Length (In.)
2-3/4
Width (In.)
2
Height (In.)
1-13/16
Ball Dia. (In.)
1
Dimension A (In.)
1-3/16
Dimension B (In.)
2-3/16
Ball Diameter
1 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Flange
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Stainless Steel
Projection
1 3/16 in
Ball Load Capacity
75 lb
Housing Material
Stainless Steel
Mounting Style
7/32"
Working Load Limit (Lb.)
75
Type
Flange

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Stainless Steel, Flange Ball Transfer Mount Type, 1 3/16 in Projection, 1 11/16 in Housing Diameter, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.