Ball Transfer, Flng/Stud, 1-1/8In Ball Dia
Mfr # BT FS 3/8-16 1.13DIA 200 CS/CS
Zoro # G9540447
product price: $23.69
/eaKey Features
Housing Finish/Coating
Black Oxide
Dia. (In.)
2-7/16
Ball Load Capacity
200 lb
Type
Flange/Threaded Stud
Ball Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT FS 3/8-16 1.13DIA 200 CS/CS
Zoro #
G9540447
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2-7/16
Ball Dia. (In.)
1-1/8
Housing Diameter
1 13/16 in
Ball Diameter - Ball Transfer
1 1/8 in
Height (In.)
1-19/32
Dimension A (In.)
1-19/32
Dimension B (In.)
1-5/6
Dimension C (In.)
2-3/16
Ball Diameter
1 1/8 in
Details
Item
Ball Transfer
Housing Finish/Coating
Black Oxide
Ball Load Capacity
200 lb
Type
Flange/Threaded Stud
Ball Material
Carbon Steel
Housing Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Projection
5/16 in
Mounting Style
3/8" x 16" and 5/32"
Working Load Limit (Lb.)
200
Ball Transfer Mount Type
Flange/Threaded-Stud
Description
Ball Transfer, 1 1/8 in Ball Diameter - Ball Transfer, 200 lb Ball Load Capacity, Carbon Steel, Flange/Threaded-Stud Ball Transfer Mount Type, 5/16 in Projection, 1 13/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.