Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Transfer, Threaded, 1-1/2In Ball Dia

  • Mfr # BT S 3/8-16 1.5DIA 250 CS/CSC

  • Zoro # G6578801


product price: $30.29
/ea

Key Features

Ball Transfer Mount Type
Threaded-Stud
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT S 3/8-16 1.5DIA 250 CS/CSC
Zoro #
G6578801
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
2 9/16 in
Ball Diameter - Ball Transfer
1 1/2 in
Thread Size
3/8"-16
Ball Dia. (In.)
1-1/2
Dimension A (In.)
2-9/16
Width (In.)
3-1/4
Dia. (In.)
3-1/4
Height (In.)
2-9/16
Length (In.)
3-1/4
Dimension B (In.)
3-1/4
Ball Diameter
1 1/2 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Threaded-Stud
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
2 9/16 in
Ball Load Capacity
250 lb
Includes
Cushion
Working Load Limit (Lb.)
250
Mounting Style
3/8-16 x 1"
Housing Material
Carbon Steel
Type
Threaded

Description

Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 2 9/16 in Projection, 2 9/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.