Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Transfer, Threaded, 1-1/2In Ball Dia

  • Mfr # BT S 3/8-16 1.5DIA 250 SS/CS

  • Zoro # G6527421


product price: $50.89
/ea

Key Features

Ball Transfer Mount Type
Internally Threaded Pipe
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Steel
Housing Finish/Coating
Galvanized
Projection
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT S 3/8-16 1.5DIA 250 SS/CS
Zoro #
G6527421
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
3 1/4 in
Ball Diameter - Ball Transfer
1 1/2 in
Ball Dia. (In.)
1-1/2
Thread Size
3/8"-16
Dimension A (In.)
2-5/16
Dia. (In.)
3-1/4
Dimension B (In.)
3-1/4
Height (In.)
2-5/16
Ball Diameter
1 1/2 in

Details

Ball Transfer Mount Type
Internally Threaded Pipe
Item
Ball Transfer
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Steel
Housing Finish/Coating
Galvanized
Projection
2 5/16 in
Ball Load Capacity
250 lb
Working Load Limit (Lb.)
250
Housing Material
Steel
Type
Threaded
Mounting Style
3/8-16 x 1"

Description

Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Stainless Steel, Internally Threaded Pipe Ball Transfer Mount Type, 2 5/16 in Projection, 3 1/4 in Housing Diameter, Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.