Zoro Homepage

Ball Transfer, Threaded, 1In Ball Dia

  • Mfr # BT S 1/4-20 1DIA 75 CS/CS

  • Zoro # G2583379


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Ball Transfer Mount Type
Threaded-Stud
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT S 1/4-20 1DIA 75 CS/CS
Zoro #
G2583379
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 3/4 in
Ball Diameter - Ball Transfer
1 in
Dimension B (In.)
1-3/4
Length (In.)
1-3/4
Dimension A (In.)
1-3/8
Height (In.)
1-3/8
Ball Dia. (In.)
1
Width (In.)
1-3/4
Dia. (In.)
1-3/4
Thread Size
1/4"-20
Ball Diameter
1 in

Details

Ball Transfer Mount Type
Threaded-Stud
Item
Ball Transfer
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1 3/8 in
Ball Load Capacity
75 lb
Housing Material
Carbon Steel
Working Load Limit (Lb.)
75
Type
Threaded
Mounting Style
1/4-20 x 11/16"

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.