Zoro Homepage

Ball Transfer, Threaded, 1In Ball Dia

  • Mfr # BT S 5/16-18 1DIA 150 CS/CS

  • Zoro # G9540404


product price: $13.39
/ea

Key Features

Thread Size
5/16"-18
Projection
1/4 in
Dia. (In.)
1-15/64
Ball Dia. (In.)
1
Housing Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT S 5/16-18 1DIA 150 CS/CS
Zoro #
G9540404
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Dia. (In.)
1-15/64
Ball Dia. (In.)
1
Housing Diameter
1 3/16 in
Ball Diameter - Ball Transfer
1 in
Height (In.)
1-7/16
Ball Diameter
1 in

Details

Item
Ball Transfer
Projection
1/4 in
Ball Material
Carbon Steel
Mounting Style
5/16 x 18"
Working Load Limit (Lb.)
150
Housing Material - Ball Transfers
Carbon Steel
Housing Material
Carbon Steel
Ball Load Capacity
150 lb
Housing Finish/Coating
Black Oxide
Type
Threaded
Ball Transfer Mount Type
Threaded-Stud

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 150 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1/4 in Projection, 1 3/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.