BallTransfer, 1-1/2"Dia, 250 lb, SS
- Mfr # BT P 1.5DIA 250 SS/CS
- Zoro # G6567531
product price:Â
$
61.79
/ea
Key Features
Ball Transfer Mount Type
Internally Threaded Pipe
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Steel
Housing Finish/Coating
Galvanized
Projection
3 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT P 1.5DIA 250 SS/CS
- Zoro #
- G6567531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 3 in
- Ball Diameter - Ball Transfer
- 1 1/2 in
- Height (In.)
- 3-13/16
- Dia. (In.)
- 3
- Ball Dia. (In.)
- 1-1/2
- Dimension A (In.)
- 3-13/16
- Dimension B (In.)
- 3
- Thread Size
- 2 in NPT
- Ball Diameter
- 1 1/2 in
Details
- Item
- Ball Transfer
- Ball Transfer Mount Type
- Internally Threaded Pipe
- Ball Material
- Stainless Steel
- Housing Material - Ball Transfers
- Steel
- Housing Finish/Coating
- Galvanized
- Projection
- 3 13/16 in
- Ball Load Capacity
- 250 lb
- Type
- Pipe Internally Threaded
- Housing Material
- Steel
- Mounting Style
- 2" NPT
- Working Load Limit (Lb.)
- 250
Description
Ball Transfer, 1 1/2 in Ball Diameter - Ball Transfer, 250 lb Ball Load Capacity, Stainless Steel, Internally Threaded Pipe Ball Transfer Mount Type, 3 13/16 in Projection, 3 in Housing Diameter, Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.