Shop ASHLAND CONVEYOR
See all product information
Create Account
BallTransfer, 1"Dia, 100 lb, Nylon
- Mfr # BT S 5/16-18 1DIA 100 NYL/CS
- Zoro # G6798827
product price:Â
$
26.49
/ea
Key Features
Ball Transfer Mount Type
Threaded-Stud
Ball Material
Nylon
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT S 5/16-18 1DIA 100 NYL/CS
- Zoro #
- G6798827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 1 3/8 in
- Ball Diameter - Ball Transfer
- 1 in
- Dimension A (In.)
- 1-1/4
- Dimension B (In.)
- 1-3/8
- Height (In.)
- 1-1/4
- Dimension C (In.)
- 9/32
- Dia. (In.)
- 1-43/64
- Length (In.)
- 1-43/64
- Width (In.)
- 1-43/64
- Thread Size
- 5/16"-18
- Ball Dia. (In.)
- 1
- Ball Diameter
- 1 in
Details
- Ball Transfer Mount Type
- Threaded-Stud
- Item
- Ball Transfer
- Ball Material
- Nylon
- Housing Material - Ball Transfers
- Carbon Steel
- Housing Finish/Coating
- Galvanized
- Projection
- 1 1/4 in
- Ball Load Capacity
- 100 lb
- Working Load Limit (Lb.)
- 100
- Mounting Style
- 5/16-18 x 3/4"
- Housing Material
- Carbon Steel
- Type
- Threaded
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 100 lb Ball Load Capacity, Nylon, Threaded-Stud Ball Transfer Mount Type, 1 1/4 in Projection, 1 3/8 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.