BallTransfer, 1"Dia, 35 lb, Nylon
- Mfr # BT S 5/16-18 1DIA 35 NYL/CS
- Zoro # G9723944
product price:Â
$
12.69
/ea
Key Features
Housing Material - Ball Transfers
Carbon Steel
Height (In.)
1-3/8
Dimension A (In.)
1-3/8
Ball Material
Nylon
Ball Transfer Mount Type
Threaded-Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT S 5/16-18 1DIA 35 NYL/CS
- Zoro #
- G9723944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height (In.)
- 1-3/8
- Dimension A (In.)
- 1-3/8
- Dia. (In.)
- 1-3/4
- Ball Diameter - Ball Transfer
- 1 in
- Width (In.)
- 1-3/4
- Ball Dia. (In.)
- 1
- Dimension B (In.)
- 1-3/4
- Length (In.)
- 1-3/4
- Thread Size
- 5/16"-18
- Housing Diameter
- 1 3/4 in
- Ball Diameter
- 1 in
Details
- Item
- Ball Transfer
- Housing Material - Ball Transfers
- Carbon Steel
- Ball Material
- Nylon
- Ball Transfer Mount Type
- Threaded-Stud
- Mounting Style
- 5/16-18 x 11/16"
- Housing Finish/Coating
- Galvanized
- Ball Load Capacity
- 35 lb
- Housing Material
- Carbon Steel
- Projection
- 1 3/8 in
- Working Load Limit (Lb.)
- 35
- Type
- Threaded
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 35 lb Ball Load Capacity, Nylon, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.