BallTransfer, 1"Dia, 35 lb, Nylon
- Mfr # BT S 5/16-18 1DIA 35 NYL/SS
- Zoro # G6598523
product price:Â
$
34.29
/ea
Key Features
Ball Transfer Mount Type
Threaded-Stud
Ball Material
Nylon
Housing Material - Ball Transfers
Stainless Steel
Projection
1 3/8 in
Ball Load Capacity
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT S 5/16-18 1DIA 35 NYL/SS
- Zoro #
- G6598523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 1 3/4 in
- Ball Diameter - Ball Transfer
- 1 in
- Length (In.)
- 1-3/4
- Width (In.)
- 1-3/4
- Dimension B (In.)
- 1-3/4
- Thread Size
- 5/16"-18
- Dia. (In.)
- 1-3/4
- Dimension A (In.)
- 1-3/8
- Ball Dia. (In.)
- 1
- Height (In.)
- 1-3/8
- Ball Diameter
- 1 in
Details
- Ball Transfer Mount Type
- Threaded-Stud
- Item
- Ball Transfer
- Ball Material
- Nylon
- Housing Material - Ball Transfers
- Stainless Steel
- Projection
- 1 3/8 in
- Ball Load Capacity
- 35 lb
- Housing Material
- Stainless Steel
- Mounting Style
- 5/16-18 x 11/16"
- Type
- Threaded
- Working Load Limit (Lb.)
- 35
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 35 lb Ball Load Capacity, Nylon, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 3/4 in Housing Diameter, Stainless Steel Housing Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.