Shop ASHLAND CONVEYOR
See all product information
Create Account
Beam Sensor Array
Mfr # TTR BANNER 36
Zoro # G323558193
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 11/16 in
Compatible Product Type
Roller Conveyors
Compatible Manufacturer Part Number
Universal
Overall Height
3/4 in
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTR BANNER 36
- Zoro #
- G323558193
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 35 11/16 in
- Overall Height
- 3/4 in
- Overall Width
- 1/2 in
- Between Frame Width
- 36 in
- Wire Rope Length
- 35 11/16 in
Details
- Compatible Product Type
- Roller Conveyors
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Universal
- Item
- Through the Roller Conveyor Sensor
- Compatible Series
- Universal
- Product Type
- Through the Roller Conveyor Sensor
Description
Beam Sensor Array
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.