Zoro Homepage

Conveyor Ball Transfer Insert, 22BF

  • Mfr # BTI223

  • Zoro # G0808412


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Ball Spacing
3 in
Ball Material
Steel
Between Frame Width
22 in
Frame Material
Steel
Overall Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI223
Zoro #
G0808412
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
22 in
Overall Length
5 7/8 in
Ball Diameter - Ball Transfer
1 in
Length (In.)
5-7/8

Details

Item
Ball Transfer Insert
Ball Spacing
3 in
Ball Material
Steel
Frame Material
Steel
Load Capacity @ 5 ft. Centers
250 lb/ft
Ball Load Capacity
75 lb
Between Frame (In.)
22
Type
Ball Transfer Insert
Frames
Galvanized Steel
Characteristics
12 Gauge Galvanized Steel Inserts Pierced on 1" Centers with Balls Every 3"
Includes
3MY68 Ball
Working Load Limit (Lb.)
75

Description

Ball Transfer Insert, 22 in Between Frame Width, 5 7/8 in Overall Length, Steel Frame Material, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Steel Ball Material, 3 in Ball Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.