Shop ASHLAND CONVEYOR
See all product information
Create Account
Conveyor Guide, Steel, 40 in L, C
- Mfr # GU39010R30
- Zoro # G6927706
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
12 ga. Galvanized Steel
For Use With
All Ashland 90 Deg Curves with 3-1/2" Frame and 10" Between Frames
Overall Length
40 in
Overall Width
1 in
Overall Height
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GU39010R30
- Zoro #
- G6927706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 in
- Overall Width
- 1 in
- Overall Height
- 2 1/2 in
- Guide Rail Channel Height
- 2 1/2 in
- Flange Size (In.)
- 1
- Radius (In.)
- 30
- Overall Height (In.)
- 2-1/2
- Top Width
- 1 in
- Bottom Width
- 1 in
- Wire Rope Length
- 40 in
- Length
- 40 in
Details
- Item
- Conveyor Guide
- Material
- 12 ga. Galvanized Steel
- For Use With
- All Ashland 90 Deg Curves with 3-1/2" Frame and 10" Between Frames
- Includes
- Attaching Hardware, Inner Guard, Outer Guard
- Mounting
- Bolt on
- For Conveyor Duty Rating
- Medium-Duty
- Type
- 90 Degree
- Guide Performance
- Durable
- Guide Finish/Coating
- Galvanized
- For Frame Shape
- 90 Degrees Curved
- Guide Material
- Steel
- Rail Type
- C
- Contact Type
- Sliding
Description
Conveyor Guard Rail, Durable Guide Performance, Steel Guide Material, For Frame Shape 90 Degrees Curve, 2 1/2 in Overall Height, 30 in Inner Radius Overall Length, 1 in Overall Width, Medium-Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.