Conveyor H-Stand, 12-1/4in.H to17-1/8in.H
Mfr # 4BH30M15B55
Zoro # G2007041
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Between Frame Width
55 in
For Conveyor Duty Rating
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4BH30M15B55
Zoro #
G2007041
UPC #
-
Country of Origin
United States
Dimensions
For Between Frame Width
55 in
Min. Height
12 1/4 in
Max. Height
17 1/8 in
Overall Width
55 in
Adjustable Height - Stands
Yes
Stand Width (In.)
55
Details
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Conveyor Duty Rating
Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Medium Duty
Between Frame (In.)
55
Stand Finish/Coating
Powder Coated
Number of Casters
0
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 55 in For Between Frame Width, Heavy-Duty, 55 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.