Conveyor H-Stand, 17to27-1/4In, 39BF
Mfr # H50M22B39
Zoro # G6645186
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
5,000 lb
For Between Frame Width
39 in
For Conveyor Duty Rating
Extra Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H50M22B39
Zoro #
G6645186
UPC #
-
Country of Origin
United States
Dimensions
For Between Frame Width
39 in
Min. Height
17 in
Max. Height
27 1/4 in
Overall Width
39 in
Adjustable Height - Stands
Yes
Stand Width (In.)
39
Details
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
5,000 lb
For Conveyor Duty Rating
Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Stand Finish/Coating
Powder Coated
Between Frame (In.)
39
Type
Heavy Duty
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 5,000 lb Stand Load Capacity, 39 in For Between Frame Width, Extra Heavy-Duty, 39 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.