Zoro Homepage

Conveyor H-Stand, 3000lb., 31in.W, Med Duty

  • Mfr # 4BH30M21B31

  • Zoro # G2007008


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Between Frame Width
31 in
For Conveyor Duty Rating
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BH30M21B31
Zoro #
G2007008
UPC #
-
Country of Origin
United States

Dimensions

For Between Frame Width
31 in
Min. Height
17 1/8 in
Max. Height
25 3/4 in
Overall Width
31 in
Adjustable Height - Stands
Yes
Stand Width (In.)
31

Details

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Conveyor Duty Rating
Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Number of Casters
0
Stand Finish/Coating
Powder Coated
Type
Medium Duty
Between Frame (In.)
31

Description

Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 31 in For Between Frame Width, Heavy-Duty, 31 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.