Zoro Homepage

Conveyor H-Stand, 55to67In, 16BF

  • Mfr # H15M61B16

  • Zoro # G7079545


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Between Frame Width
16 in
For Conveyor Duty Rating
Light- to Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15M61B16
Zoro #
G7079545
UPC #
-
Country of Origin
United States

Dimensions

For Between Frame Width
16 in
Min. Height
55 in
Max. Height
67 in
Overall Width
16 in
Adjustable Height - Stands
Yes
Stand Width (In.)
16

Details

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Stand Finish/Coating
Powder Coated
Type
Light Duty
Between Frame (In.)
16

Description

Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 16 in For Between Frame Width, Light- to Medium-Duty, 16 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.