Conveyor H-Stand, 79to109In, 10BF
Mfr # H15M94B10
Zoro # G6868976
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Between Frame Width
10 in
For Conveyor Duty Rating
Light- to Medium-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H15M94B10
Zoro #
G6868976
UPC #
-
Country of Origin
United States
Dimensions
For Between Frame Width
10 in
Min. Height
79 in
Max. Height
109 in
Overall Width
10 in
Adjustable Height - Stands
Yes
Stand Width (In.)
10
Details
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Light Duty
Stand Finish/Coating
Powder Coated
Between Frame (In.)
10
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 10 in For Between Frame Width, Light- to Medium-Duty, 10 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.