Conveyor H-Stand, Addtl Tier, 22BF
Mfr # HMTB22
Zoro # G6902411
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
Tier Addition Kit
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,250 lb
For Between Frame Width
22 in
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMTB22
Zoro #
G6902411
UPC #
-
Country of Origin
United States
Dimensions
For Between Frame Width
22 in
Overall Width
22 in
Adjustable Height - Stands
No
Stand Width (In.)
22
Details
Conveyor Stand Type
Tier Addition Kit
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,250 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Multitier Duty Additional Tier
Between Frame (In.)
22
Stand Finish/Coating
Powder Coated
Description
Conveyor Support Stand, Tier Addition Kit, Permanent Mounted, 1,250 lb Stand Load Capacity, 22 in For Between Frame Width, Light- to Extra Heavy-Duty, 22 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.