Zoro Homepage

Conveyor H-Stand, Addtl Tier, 27BF

  • Mfr # HMTB27

  • Zoro # G7047905


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
Tier Addition Kit
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,250 lb
For Between Frame Width
27 in
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMTB27
Zoro #
G7047905
UPC #
-
Country of Origin
United States

Dimensions

For Between Frame Width
27 in
Overall Width
27 in
Adjustable Height - Stands
No
Stand Width (In.)
27

Details

Conveyor Stand Type
Tier Addition Kit
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,250 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Stand Finish/Coating
Powder Coated
Type
Multitier Duty Additional Tier
Between Frame (In.)
27

Description

Conveyor Support Stand, Tier Addition Kit, Permanent Mounted, 1,250 lb Stand Load Capacity, 27 in For Between Frame Width, Light- to Extra Heavy-Duty, 27 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.