Conveyor H-Stand, Multitier, 46In Max, 13BF
Mfr # HMT46B13
Zoro # G6788652
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
Multi-Tier H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Between Frame Width
13 in
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMT46B13
Zoro #
G6788652
UPC #
-
Country of Origin
United States
Dimensions
For Between Frame Width
13 in
Min. Height
3 3/4 in
Max. Height
46 in
Overall Width
13 in
Adjustable Height - Stands
Yes
Stand Width (In.)
13
Details
Conveyor Stand Type
Multi-Tier H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Medium Duty Multitier
Stand Finish/Coating
Powder Coated
Between Frame (In.)
13
Description
Conveyor Support Stand, Multi-Tier H-Stand, Permanent Mounted, 2,500 lb Stand Load Capacity, 13 in For Between Frame Width, Light- to Extra Heavy-Duty, 13 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.