Zoro Homepage

Conveyor H-Stand, Multitier, 46In Max, 16BF

  • Mfr # HMT46B16

  • Zoro # G7123995


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
Multi-Tier H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Between Frame Width
16 in
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT46B16
Zoro #
G7123995
UPC #
-
Country of Origin
United States

Dimensions

For Between Frame Width
16 in
Min. Height
3 3/4 in
Max. Height
46 in
Overall Width
16 in
Adjustable Height - Stands
Yes
Stand Width (In.)
16

Details

Conveyor Stand Type
Multi-Tier H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Between Frame (In.)
16
Type
Medium Duty Multitier
Stand Finish/Coating
Powder Coated

Description

Conveyor Support Stand, Multi-Tier H-Stand, Permanent Mounted, 2,500 lb Stand Load Capacity, 16 in For Between Frame Width, Light- to Extra Heavy-Duty, 16 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.