ConvRoller, PVC, 1-15/16"Dia, 23"W
- Mfr # K40P22
- Zoro # G6570392
product price:Â
$
39.25
/ea
Key Features
Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
22 in
Roller Load Capacity
48 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K40P22
- Zoro #
- G6570392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 1 15/16 in
- Axle Size
- 7/16 in
- For Between Frame Width
- 22 in
- Overall Width
- 23 in
- Dia. (In.)
- 1-29/32
Details
- Item
- Conveyor Roller
- Axle Shape
- Hex
- Roller Load Capacity
- 48 lb
- Conveyor Roller Material
- PVC Plastic
- Duty Rating
- Medium-Duty
- Bearings
- Commercial Light Oil
- Roller Performance
- Non-Marring
- Type
- Medium Duty
- Between Frame (In.)
- 22
- Construction
- 0.112" Wall, WhitePVC
- Mounting
- Spring Retained
- Motorized
- No
- Shaft
- 7/16" Hex Plain Steel
- Capacity (Lb.)
- 48
- Max. Operating Temp.
- 120 Degrees F
Description
Replacement Roller, 22 in For Between Frame Width, 23 in Overall Width, 1 15/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Medium-Duty, 48 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.