Fixed Flat Stop, 21in Between Frames
Mfr # FS40B21
Zoro # G9555944
product price: $38.99
/eaKey Features
Between Frame Width
21"
Overall Length
4 1/2 in
For Between Frame Width
21 in
Overall Height
1/4 in
For Conveyor Duty Rating
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS40B21
Zoro #
G9555944
UPC #
-
Country of Origin
United States
Dimensions
Between Frame Width
21"
Overall Length
4 1/2 in
For Between Frame Width
21 in
Overall Height
1/4 in
Details
Item
Package Stop
For Conveyor Duty Rating
Heavy-Duty
For Frame Shape
Straight
Package Stop Type
Bolt-On
Includes Mounting Fasteners
Yes
Material
1/4" Steel
Package Stop Material
Steel
Finish
Powder Coated
For Conveyor Type
Rigid-Frame Skate Wheels and Roller Conveyors
Includes
Mounting Hardware
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 21 in For Between Frame Width, 1/4 in Overall Height, 4 1/2 in Overall Length, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.