Zoro Homepage

Fixed Flat Stop, 39in Between Frames

  • Mfr # FS40B39

  • Zoro # G9555926


product price: $48.89
/ea

Key Features

Between Frame Width
39"
Overall Length
4 1/2 in
Material
1/4" Steel
For Conveyor Duty Rating
Heavy-Duty
For Between Frame Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS40B39
Zoro #
G9555926
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
39"
Overall Length
4 1/2 in
For Between Frame Width
39 in
Overall Height
1/4 in

Details

Item
Package Stop
Material
1/4" Steel
For Conveyor Duty Rating
Heavy-Duty
Includes Mounting Fasteners
Yes
Includes
Mounting Hardware
Package Stop Material
Steel
Package Stop Type
Bolt-On
Finish
Powder Coated
For Conveyor Type
Rigid-Frame Skate Wheels and Roller Conveyors
For Frame Shape
Straight

Description

Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 39 in For Between Frame Width, 1/4 in Overall Height, 4 1/2 in Overall Length, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.