Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # WBT10FR06F25C

  • Zoro # G1994233


product price: $229.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Flow Rail Type
Ball Transfer
Overall Length
10 ft
Overall Width
2 1/2 in
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Frame Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT10FR06F25C
Zoro #
G1994233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
2 1/2 in
Ball Diameter - Ball Transfer
1 in
Wheel Dia.
1"
Rail Length
10 ft.
Rail Depth
2-3/8"

Details

Item
Flow Rail
Flow Rail Type
Ball Transfer
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Frame Finish
Galvanized
Bearings
Ball
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Duty Rating
Light-Duty
Ball Spacing
6 in
Wheel Design
Inline
Skatewheel Material
Steel
Wheel Alignment
Inline
Frame Style
Flange
Rollers for Conveyor Section
20
Uses Wheel No.
Flange Ball No. W22280
Ball Material
Steel
Frame Capacity per Foot on 10-Ft. Centers
20 lb.
Frame Material
Steel
Section Description
Straight
Center to Center Roller Spacing
6"
Wheels per Foot
10.0
Ball Transfer Mount Type
Flange

Description

Flow Rail, Ball Transfer Flow Rail Type, Overall Length 10 ft, Overall Width 2 1/2 in, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 2, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 6 in Ball Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.