Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rail, 10 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # WBT10FR06S25C

  • Zoro # G1994227


product price: $185.99
/ea
Item requires special delivery charges. A $20.63 per item surcharge will be applied.

Key Features

Flow Rail Type
Ball Transfer
Overall Length
10 ft
Overall Width
2 1/2 in
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Wheel Alignment
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT10FR06S25C
Zoro #
G1994227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
2 1/2 in
Wheel Dia.
1"
Ball Diameter - Ball Transfer
1 in
Rail Depth
2-3/8"
Rail Length
10 ft.

Details

Item
Flow Rail
Flow Rail Type
Ball Transfer
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Wheel Alignment
Inline
Frame Capacity per Foot on 10-Ft. Centers
20 lb.
Frame Finish
Galvanized
Frame Material
Steel
Ball Transfer Mount Type
Threaded Stud
Ball Spacing
6 in
Wheel Design
Inline
Skatewheel Material
Steel
Frame Style
Stud
Duty Rating
Light-Duty
Ball Material
Steel
Rollers for Conveyor Section
20
Wheels per Foot
10.0
Section Description
Straight
Uses Wheel No.
Stud Ball No. W22282
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Center to Center Roller Spacing
6"
Bearings
Ball

Description

Flow Rail, Ball Transfer Flow Rail Type, Overall Length 10 ft, Overall Width 2 1/2 in, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 2, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 6 in Ball Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.