Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # W10FR210015

  • Zoro # G3481810


product price: $340.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Flow Rail Type
Skate Wheel
Overall Length
10 ft
Overall Width
2 1/4 in
Maximum Load Capacity
195 lb/ft (5 ft Supports)
Skatewheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10FR210015
Zoro #
G3481810
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
2 1/4 in
Rail Length
10 ft.
Wheel Dia.
1-15/16"
Rail Depth
2-3/8"
Wheel Diameter
1 15/16 in

Details

Item
Flow Rail
Flow Rail Type
Skate Wheel
Maximum Load Capacity
195 lb/ft (5 ft Supports)
Skatewheel Material
Steel
Frame Finish
Galvanized
Frame Style
J-Channel
Duty Rating
Light-Duty
Center to Center Roller Spacing
1-1/2"
Frame Material
Steel
Section Description
Straight
Rollers for Conveyor Section
80
Skate Wheel Material
Steel
Wheel Alignment
Staggered
Wheel Capacity
100 lb.
Uses Wheel No.
Skate Wheel No. WSK 100 1-15/16X13/16 G90
Wheels per Foot
6.0
Bearings
Ball
Wheel Design
Staggered
Roller Spacing
1 1/2 in
Frame Capacity per Foot on 5-Ft. Centers
196 lb.
Frame Capacity per Foot on 10-Ft. Centers
24 lb.

Description

Flow Rail, Skate Wheel Flow Rail Type, Overall Length 10 ft, Overall Width 2 1/4 in, 195 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 8, Frame Material Steel, Steel Skate Wheel Material, 1 15/16 in Wheel Diameter, Staggered Wheel Alignment, 1 1/2 in Roller Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.