Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rail, 10 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # W10FR410015

  • Zoro # G1973148


product price: $234.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Flow Rail Type
Skate Wheel
Overall Length
10 ft
Overall Width
3 5/8 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Wheel Alignment
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W10FR410015
Zoro #
G1973148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
3 5/8 in
Wheel Diameter
1 15/16 in
Wheel Dia.
1-15/16"
Overall Height
3 in
Rail Length
10 ft.

Details

Flow Rail Type
Skate Wheel
Item
Flow Rail
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Wheel Alignment
Staggered
Wheel Capacity
100 lb.
Wheel Design
Staggered
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Skatewheel Material
Steel
Frame Finish
Galvanized
Skate Wheel Material
Steel
Bearings
Ball
Center to Center Roller Spacing
1-1/2"
Frame Capacity per Foot on 10-Ft. Centers
36 lb.
Rollers for Conveyor Section
80
Frame Style
C-Channel
Uses Wheel No.
Skate Wheel No. WSK 75 1-15/16X13/16 G90
Duty Rating
Light-Duty
Frame Material
Steel
Roller Spacing
1 1/2 in
Section Description
Straight
Wheels per Foot
6.0

Description

Flow Rail, Skate Wheel Flow Rail Type, Overall Length 10 ft, Overall Width 3 5/8 in, 3 in Overall Height, 260 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 8, Frame Material Steel, Steel Skate Wheel Material, 1 15/16 in Wheel Diameter, Staggered Wheel Alignment, 1 1/2 in Roller Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.