Flow Rail, 10 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # 10FR67515

  • Zoro # G2161190


product price: $374.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Steel
Overall Width
5 1/4 in
Roller Spacing
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FR67515
Zoro #
G2161190
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Overall Length
10 ft
Overall Height
3 in
Rail Length
10 ft.
Wheel Diameter
1 15/16 in
Wheel Dia.
1-15/16"

Details

Item
Flow Rail
Duty Rating
Light-Duty
Frame Material
Steel
Skate Wheel Material
Steel
Roller Spacing
1 1/2 in
Maximum Load Capacity
250 lb/ft (5 ft Supports)
Frame Capacity per Foot on 10-Ft. Centers
27 lb.
Center to Center Roller Spacing
1-1/2"
Section Description
Straight
Uses Wheel No.
Skate Wheel No. WSK 75 1-15/16X13/16 G90
Flow Rail Type
Skate Wheel
Bearings
Ball
Wheels per Foot
2.0
Frame Capacity per Foot on 5-Ft. Centers
251 lb.
Skatewheel Material
Steel
Frame Style
C-Channel
Wheel Alignment
Staggered
Wheel Design
Staggered
Frame Finish
Galvanized

Description

Flow Rail, Skate Wheel Flow Rail Type, Overall Length 10 ft, Overall Width 5 1/4 in, 3 in Overall Height, 250 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 16, Frame Material Steel, Steel Skate Wheel Material, 1 15/16 in Wheel Diameter, Staggered Wheel Alignment, 1 1/2 in Roller Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.