Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # WBT05FR03F25C

  • Zoro # G6954516


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Flow Rail Type
Ball Transfer
Overall Length
5 ft
Overall Width
2 1/2 in
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT05FR03F25C
Zoro #
G6954516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
2 1/2 in
Rail Depth
2-3/8"
Wheel Dia.
1"
Rail Length
5 ft.
Overall Height
2 3/16 in
Ball Diameter - Ball Transfer
1 in

Details

Flow Rail Type
Ball Transfer
Item
Flow Rail
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Frame Material
Steel
Uses Wheel No.
Flange Ball No. W22280
Ball Transfer Mount Type
Flange
Wheels per Foot
1.0
Ball Material
Steel
Section Description
Straight
Duty Rating
Light-Duty
Skatewheel Material
Steel
Wheel Design
Inline
Wheel Alignment
Inline
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Rollers for Conveyor Section
20
Center to Center Roller Spacing
3"
Frame Style
Flange
Bearings
Ball
Frame Finish
Galvanized
Ball Spacing
3 in

Description

Flow Rail, Ball Transfer Flow Rail Type, Overall Length 5 ft, Overall Width 2 1/2 in, 2 3/16 in Overall Height, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 3 in Ball Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.