Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # WBT05FR03S25C

  • Zoro # G6661234


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Flow Rail Type
Ball Transfer
Overall Length
5 ft
Overall Width
2 1/2 in
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Ball Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBT05FR03S25C
Zoro #
G6661234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
2 1/2 in
Ball Diameter - Ball Transfer
1 in
Rail Depth
2-3/8"
Rail Length
5 ft.
Wheel Dia.
1"
Overall Height
2 3/8 in

Details

Item
Flow Rail
Flow Rail Type
Ball Transfer
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Ball Material
Steel
Section Description
Straight
Wheel Alignment
Inline
Uses Wheel No.
Stud Ball No. W22282
Duty Rating
Light-Duty
Ball Spacing
3 in
Rollers for Conveyor Section
20
Center to Center Roller Spacing
3"
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Frame Material
Steel
Frame Finish
Galvanized
Skatewheel Material
Steel
Bearings
Ball
Wheels per Foot
1.0
Wheel Design
Inline
Frame Style
Stud
Ball Transfer Mount Type
Threaded Stud

Description

Flow Rail, Ball Transfer Flow Rail Type, Overall Length 5 ft, Overall Width 2 1/2 in, 2 3/8 in Overall Height, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Inline Wheel Alignment, 1 in Ball Diameter - Ball Transfer, Steel Ball Material, 3 in Ball Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.