Zoro Homepage

Flow Rail, 5 ft L, 2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # BT05FR02LPCS2C

  • Zoro # G6805154


product price: $239.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
5 ft
Overall Width
2 in
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Section Description
Straight
Overall Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT05FR02LPCS2C
Zoro #
G6805154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
2 in
Overall Height
7/8 in
Ball Diameter - Ball Transfer
5/8 in
Rail Length
5 ft.

Details

Item
Flow Rail
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Section Description
Straight
Ball Load Capacity
20 lb
Ball Spacing
2 in
Flow Rail Type
Ball Transfer
Center to Center Roller Spacing
2"
Wheels per Foot
8.0
Wheel Design
Inline
Frame Material
Steel
Ball Transfer Mount Type
Threaded Stud
Ball Material
Steel
Duty Rating
Light-Duty
Includes
1YXB2 Ball
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Wheel Alignment
Inline

Description

Flow Rail, Ball Transfer Flow Rail Type, Overall Length 5 ft, Overall Width 2 in, 7/8 in Overall Height, 120 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 6, Frame Material Steel, Inline Wheel Alignment, 5/8 in Ball Diameter - Ball Transfer, Steel Ball Material, 2 in Ball Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.