Flow Rail Skate Wheel, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity

  • Mfr # W10FR27503

  • Zoro # G2834301


product price:  $206.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Flow Rail Type
Skate Wheel
Overall Length
10 ft
Overall Width
2 1/4 in
Maximum Load Capacity
195 lb/ft (5 ft Supports)
Duty Rating
Light-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10FR27503
Zoro #
G2834301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
2 1/4 in
Wheel Diameter
1 15/16 in
Rail Depth
2-3/8"
Wheel Dia.
1-15/16"
Rail Length
10 ft.

Details

Item
Flow Rail Skate Wheel
Flow Rail Type
Skate Wheel
Maximum Load Capacity
195 lb/ft (5 ft Supports)
Duty Rating
Light-Duty
Wheels per Foot
4.0
Wheel Capacity
75 lb.
Skatewheel Material
Steel
Rollers for Conveyor Section
40
Frame Capacity per Foot on 10-Ft. Centers
24 lb.
Frame Material
Steel
Center to Center Roller Spacing
3"
Wheel Alignment
Inline
Frame Capacity per Foot on 5-Ft. Centers
196 lb.
Frame Finish
Galvanized
Frame Style
J-Channel
Roller Spacing
3 in
Wheel Design
Inline
Section Description
Straight
Skate Wheel Material
Steel
Bearings
Ball
Uses Wheel No.
Skate Wheel No. WSK 75 1-15/16X13/16 G90

Description

Flow Rail, Skate Wheel Flow Rail Type, Overall Length 10 ft, Overall Width 2 1/4 in, 195 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Steel Skate Wheel Material, 1 15/16 in Wheel Diameter, Inline Wheel Alignment, 3 in Roller Spacing, Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.