Zoro Homepage

Galv Covered Roller, 1.9In Dia, 36BF

  • Mfr # KG36 PU1/8 AB1

  • Zoro # G6939834


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
36 in
Roller Load Capacity
309 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG36 PU1/8 AB1
Zoro #
G6939834
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
7/16 in
For Between Frame Width
36 in
Dia. (In.)
2.025

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
309 lb
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
High Speed ABEC 1 Ball Bearings
Roller Performance
Cushioned-Ride High Performance
Type
Medium Duty
Between Frame (In.)
36
Construction
16 ga. Galvanized Steel With a Non Marking 1/8" Thick Polyurethane Sleeve
Motorized
No
Mounting
Spring Retained
Shaft
7/16" Hex Plain Steel
Capacity (Lb.)
309
Roller Finish/Coating
Polyurethane Coated

Description

Replacement Roller, 36 in For Between Frame Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 309 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Cushioned-Ride High Performance Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.