Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv Replacement Roller, 1-3/8In Dia, 16BF

  • Mfr # EG16

  • Zoro # G3017939


product price: $13.19
/ea

Key Features

Roller Dia.
1 3/8 in
Axle Size
1/4 in
Axle Shape
Round
For Between Frame Width
16 in
Roller Load Capacity
56 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG16
Zoro #
G3017939
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Axle Size
1/4 in
For Between Frame Width
16 in
Overall Width
16 7/8 in
Dia. (In.)
1-3/8

Details

Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
56 lb
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Commercial Light Oil
Roller Performance
General Purpose
Type
Light Duty
Between Frame (In.)
16
Construction
18 ga. Galvanized Steel
Mounting
Spring Retained
Shaft
1/4" Round Plain Steel
Roller Finish/Coating
Galvanized
Motorized
No
Capacity (Lb.)
56

Description

Replacement Roller, 16 in For Between Frame Width, 16 7/8 in Overall Width, 1 3/8 in Roller Dia., Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 56 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.