Zoro Homepage

Galv Replacement Roller, 1.9In Dia, 15BF

  • Mfr # KGR15

  • Zoro # G3016338


product price: $15.75
/ea

Key Features

Roller Dia.
1 15/16 in
Axle Size
1/4 in
Axle Shape
Round
For Between Frame Width
15 in
Roller Load Capacity
92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGR15
Zoro #
G3016338
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
1/4 in
For Between Frame Width
15 in
Overall Width
16 3/16 in
Dia. (In.)
1-29/32

Details

Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
92 lb
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Commercial Light Oil
Roller Performance
General Purpose
Type
Light Duty
Between Frame (In.)
15
Construction
16 ga. Galvanized Steel
Motorized
No
Shaft
1/4" Round Plain Steel
Mounting
Spring Retained
Capacity (Lb.)
92
Roller Finish/Coating
Galvanized

Description

Replacement Roller, 15 in For Between Frame Width, 16 3/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 92 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.