Zoro Homepage

Galv Replacement Roller, 1.9In Dia, 17BF

  • Mfr # KG17 AB1

  • Zoro # G9724041


product price: $22.39
/ea

Key Features

Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
17 in
Roller Load Capacity
672 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG17 AB1
Zoro #
G9724041
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
7/16 in
For Between Frame Width
17 in
Overall Width
18 5/16 in
Dia. (In.)
1-29/32

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
672 lb
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
High Speed ABEC 1 Ball Bearings
Roller Performance
High Performance
Type
Medium Duty
Between Frame (In.)
17
Construction
16 ga. Galvanized Steel
Motorized
No
Mounting
Spring Retained
Shaft
7/16" Hex Plain Steel
Capacity (Lb.)
672
Roller Finish/Coating
Galvanized

Description

Replacement Roller, 17 in For Between Frame Width, 18 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 672 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, High Performance Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.