Zoro Homepage

Galv Replacement Roller, 1.9In Dia, 38BF

  • Mfr # KG38 AB1

  • Zoro # G6652204


product price: $36.65
/ea

Key Features

Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
38 in
Roller Load Capacity
292 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG38 AB1
Zoro #
G6652204
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
7/16 in
For Between Frame Width
38 in
Overall Width
39 5/16 in
Dia. (In.)
1-29/32

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
292 lb
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
High Speed ABEC 1 Ball Bearings
Roller Performance
High Performance
Type
High Capacity
Between Frame (In.)
38
Construction
16 ga. Galvanized Steel
Capacity (Lb.)
292
Mounting
Spring Retained
Max. Operating Temp.
220¿F
Motorized
No
Roller Finish/Coating
Galvanized
Shaft
7/16" Hex Plain Steel

Description

Replacement Roller, 38 in For Between Frame Width, 39 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 292 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.