Zoro Homepage

Galv Replacement Roller, 1.9In Dia, 42BF

  • Mfr # KG42 AB1

  • Zoro # G7086405


product price: $36.39
/ea

Key Features

Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
42 in
Roller Load Capacity
264 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG42 AB1
Zoro #
G7086405
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
7/16 in
For Between Frame Width
42 in
Overall Width
43 5/16 in
Dia. (In.)
1-29/32

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
264 lb
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
High Speed ABEC 1 Ball Bearings
Roller Performance
High Performance
Type
High Capacity
Between Frame (In.)
42
Construction
16 ga. Galvanized Steel
Shaft
7/16" Hex Plain Steel
Motorized
No
Capacity (Lb.)
264
Roller Finish/Coating
Galvanized
Max. Operating Temp.
220¿F
Mounting
Spring Retained

Description

Replacement Roller, 42 in For Between Frame Width, 43 5/16 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 264 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 220�F Max. Operating Temp., High Performance Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.