Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv Replacement Roller, 2-1/2InDia, 47BF

  • Mfr # SG47

  • Zoro # G6895174


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Roller Dia.
2 1/2 in
Axle Size
11/16 in
Axle Shape
Hex
For Between Frame Width
47 in
Roller Load Capacity
640 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG47
Zoro #
G6895174
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Axle Size
11/16 in
For Between Frame Width
47 in
Dia. (In.)
2-1/2

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
640 lb
Roller Gauge
11 ga
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Commercial Light Oil
Roller Performance
High Durability
Type
Heavy Duty
Between Frame (In.)
47
Construction
11 ga. Galvanized Steel
Shaft
11/16" Hex Plain Steel
Mounting
Spring Retained
Capacity (Lb.)
640
Roller Finish/Coating
Galvanized
Motorized
No

Description

Replacement Roller, 47 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 640 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.