Zoro Homepage

Guardrail, 5 ft., Galvanized

  • Mfr # GA205 G

  • Zoro # G9555901


product price: $73.49
/ea

Key Features

Material
Galvanized Steel
Overall Length
5 ft
Overall Height
2 in
Overall Width
1 in
Guide Finish/Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA205 G
Zoro #
G9555901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Height
2 in
Overall Width
1 in
Guide Rail Channel Height
2 in

Details

Item
Conveyor Guard Rail
Material
Galvanized Steel
Guide Finish/Coating
Galvanized
Guide Material
Steel
Wheel Bore
5 ft.
For Frame Shape
Straight
For Conveyor Duty Rating
Light- to Medium-Duty

Description

Conveyor Guard Rail, Steel Guide Material, For Frame Shape Straight, 2 in Overall Height, 5 ft Overall Length, 1 in Overall Width, Light- to Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.