Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Support, 2-11/16to4-3/16In

  • Mfr # LP25M3.4

  • Zoro # G9556364


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
Low Profile
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Min. Height
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP25M3.4
Zoro #
G9556364
UPC #
-
Country of Origin
United States

Dimensions

Min. Height
2 11/16 in
Max. Height
4 3/16 in
Adjustable Height - Stands
Yes

Details

Conveyor Stand Type
Low Profile
Stand Mobility
Permanent Mounted
Stand Load Capacity
2,500 lb
For Conveyor Duty Rating
Light- to Extra Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Medium Duty Low Profile
Stand Finish/Coating
Powder Coated

Description

Conveyor Support Stand, Low Profile, Permanent Mounted, 2,500 lb Stand Load Capacity, Light- to Extra Heavy-Duty, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.