Shop ASHLAND CONVEYOR
See all product information
Create Account
PackageStop, 17-3/8"W, Steel, Straight
- Mfr # RS190B10
- Zoro # G9556057
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Between Frame Width
10"
For Conveyor Duty Rating
Medium-Duty
Wheel Bore
7/16"
Wheel Dia.
1-29/32"
For Conveyor Type
Rigid-Frame Roller Conveyors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS190B10
- Zoro #
- G9556057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 10"
- Wheel Dia.
- 1-29/32"
- Overall Height
- 14 3/16 in
- Guide Flange Size
- 3 1/2 in
- For Between Frame Width
- 10 in
- Overall Length
- 16 5/16 in
- Overall Width
- 17 3/8 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Details
- Item
- Package Stop
- For Conveyor Duty Rating
- Medium-Duty
- Wheel Bore
- 7/16"
- For Conveyor Type
- Rigid-Frame Roller Conveyors
- Material
- 18 ga. Galvanized Steel
- For Frame Shape
- Straight
- Finish
- Powder Coated
- Includes Mounting Fasteners
- Yes
- Package Stop Type
- Pop-Up Roller
- Bearings
- Commercial Light Oil
- Includes
- Mounting Hardware
- Package Stop Material
- Steel
Description
Package Stop, Pop-Up Roller, For Conveyor Type Rigid-Frame Roller Conveyors, Straight, 10 in For Between Frame Width, 3 1/2 in, 14 3/16 in Overall Height, 16 5/16 in Overall Length, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.