Shop ASHLAND CONVEYOR
See all product information
Create Account
PackageStop, 17-3/8"W, Steel, Straight
- Mfr # RS190B22
- Zoro # G9556032
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Between Frame Width
22"
Wheel Bore
7/16"
For Between Frame Width
22 in
Overall Height
14 3/16 in
Package Stop Type
Pop-Up Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS190B22
- Zoro #
- G9556032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 22"
- For Between Frame Width
- 22 in
- Overall Height
- 14 3/16 in
- Guide Flange Size
- 3 1/2 in
- Wheel Dia.
- 1-29/32"
- Overall Width
- 17 3/8 in
- Overall Length
- 16 5/16 in
- Wire Rope Length
- 16 5/16 in
- Length
- 16 5/16 in
Details
- Item
- Package Stop
- Wheel Bore
- 7/16"
- Package Stop Type
- Pop-Up Roller
- For Conveyor Duty Rating
- Medium-Duty
- For Frame Shape
- Straight
- For Conveyor Type
- Rigid-Frame Roller Conveyors
- Package Stop Material
- Steel
- Finish
- Powder Coated
- Includes
- Mounting Hardware
- Includes Mounting Fasteners
- Yes
- Material
- 18 ga. Galvanized Steel
- Bearings
- Commercial Light Oil
Description
Package Stop, Pop-Up Roller, For Conveyor Type Rigid-Frame Roller Conveyors, Straight, 22 in For Between Frame Width, 3 1/2 in, 14 3/16 in Overall Height, 16 5/16 in Overall Length, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.