Shop ASHLAND CONVEYOR
See all product information
Create Account
ProFlex Coneyor Roller
Mfr # PFP24 ROL1916GAX5/16R AB 2GR
Zoro # G823557887
product price:Â $40.79
/eaKey Features
Roller Dia.
1 15/16 in
For Between Frame Width
24 in
Max. Operating Temp.
180 Degrees F
Axle Size
5/16 in
Roller Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP24 ROL1916GAX5/16R AB 2GR
- Zoro #
- G823557887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 1 15/16 in
- For Between Frame Width
- 24 in
- Axle Size
- 5/16 in
- Overall Width
- 24 7/8 in
Details
- Item
- Conveyor Roller
- Max. Operating Temp.
- 180 Degrees F
- Roller Gauge
- 16 ga
- Roller Load Capacity
- 67 lb
- Motorized
- No
- Roller Performance
- Grooved, High Performance
Description
Conveyor Roller, 24 in For Between Frame Width, 24 7/8 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, 67 lb Roller Load Capacity, Round Axle Shape, 5/16 in Axle Size, Motorized No, 180 Degrees F Max. Operating Temp., Grooved, High Performance Roller Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.